Shop All Electromagnetic Lock Activation Devices
Bea
Panther Switch, Square, 4-1/2inHx4-1/2inW
Mfr # 10PBS
Zoro # G1611447
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Square
- Switch Action Momentary/SPDT
- Supports Touchless Operation No
- Height 4 1/2 in
- Button Dia. 4-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bea
- MFR # 10PBS
- Zoro # G1611447
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Height | 4 1/2 in |
Button Dia. | 4-3/4 in |
Depth | 1 23/64 in |
Width | 4 1/2 in |
Details
Item | Panther Switch |
Type | Square |
Switch Action | Momentary/SPDT |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Panther Switch, Type Square, Switch Action Momentary/SPDT, Depth 1 23/64 in, Height 4 1/2 in, Width 4 1/2 in, Button Dia. 4-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cup Caddy, Magnetic, 4-5/8 H x 3-1/4 D, Blk (10E749)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF041-108)
- ZORO SELECT Magnetic Contact, Surface Mount, L 5/8 In (2EXU6)
- SESAMEE Sesamee Combination 2 1/4" shackle 437 padlock (EMC 437)
- BEA Activation Plates (PUSH PLATE 475S-900)
- BEA Square Switch, Surface Mounted (10MAGDE1)
- BEA Square Switch, Press to Operate Door (10PBS45POD)
- BEA Round Switch, Round, Push to Open (10PBR45)
- BEA Round Switch, Single Gang, 2in.x4in. (10PIEZO241)
- BEA Panther Switch, Square, 4-3/4in. (10EMS475)
- ROSSLARE ULTRA SLIM PROX READER (ROS-AY-E20)
- Bea Electromagnetic Lock Activation Devices