Shop All Electromagnetic & Electromechanical Locks
Bea
Multipurpose Maglock Weatherproof
Mfr # 10GL1200R
Zoro # G1611429
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Finish Satin Aluminum
- Series 10GL
- Opening Action Electromagnetic
- Input Voltage 12/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bea
- MFR # 10GL1200R
- Zoro # G1611429
- Country of Origin Taiwan, Province of China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Depth | 1 5/8 in |
Lock Body Width | 8 3/4 in |
Overall Width | 8 3/4 in |
Overall Length | 1 5/8 in |
Overall Height | 2 1/2 in |
Details
Item | Electromagnetic Lock |
Type | Surface Mount |
Finish | Satin Aluminum |
Series | 10GL |
Opening Action | Electromagnetic |
Input Voltage | 12/24V DC |
Standards | ANSI 156.10, cUL Listed, NEMA 4/IP65, UL Listed |
Includes | Lock Status Sensor |
Holding Force (Lb.) | 1,200 |
Features | Lock Status Sensor |
For Use With | Electromagnetic Lock Applications |
Amp Draw @ 24V | 0.25A |
Amp Draw @ 12V | 0.50A |
Mfr. Series | 10GL |
Material | Stainless Steel |
Current @ 24V | 250 mA |
Holding Force - Maximum | 1,200 lb |
Includes Hardware | Hardware Included |
Current @ 12V | 500 mA |
Description
Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Stainless Steel, Amp Draw @ 12V 0.50A, Amp Draw @ 24V 0.25A, Input Voltage 12/24V DC, Features Lock Status Sensor, Holding Force (Lb.) 1,200, Mfr. Series 10GL, Satin Aluminum Finish, Standards ANSI 156.10, cUL Listed, NEMA 4/IP65, UL Listed, For Use With Electromagnetic Lock Applications, Includes Lock Status Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Keyblank Lock Fic Fic2 (11005FIC2)
- ARROW LOCK Lever, Satin Chrome, S1100/S1200 Series (SRX82 26D)
- SCHLAGE Cylindrical Lock, A80PD TUL 626 (A80PD TUL 626)
- PRIME-LINE Prime-Line Handle Set, Die-Cast/Wood, Wood, 1 in Thick Door (C 1095)
- BEA Universal Remote Control (10REMOTE)
- BEA Mag Lock, Single Door, US28, Relock Time Delay, 1200lb (10MAGLOCK1UL)
- BEA Digital Transmitter, 300 MHz, (1) Button (10T300HH)
- BEA Digital Transmitter, 433 MHz, (1) Button (10TD433HH1)
- BEA Mag Lock, Single Door, US28, Relock Time Delay, 600lb (10MAGLOCK3UL)
- BEA Digital Transmitter, 900 MHz, (3) Buttons (10TD900HH3)
- SARGENT Electric Cylindrical Lockset W/RX (RX28-10G71-24V LL 26D)
- Bea Electromagnetic Locking Systems