Shop All Electromagnetic & Electromechanical Locks
Bea
Microphone, Unidirectional/Bidirectional
Mfr # 10SPARROW
Zoro # G1611237
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frequency 50 Hz, 60 Hz
- Features IP64 Rated Enclosure
- Overall Width 2 3/16 in
- Compatible Product Type Vehicle Detection Devices
- Overall Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bea
- MFR # 10SPARROW
- Zoro # G1611237
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Overall Width | 2 3/16 in |
Overall Length | 5 1/2 in |
Overall Height | 2 1/4 in |
Details
Item | Sensor |
Frequency | 50 Hz, 60 Hz |
Features | IP64 Rated Enclosure |
Compatible Product Type | Vehicle Detection Devices |
Product Type | Sensor |
Description
Sensor, Frequency 50 Hz, 60 Hz, Features IP64 Rated Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Pull Handle, 3 In. H, Satin, Threaded Holes (SWP-630/S)
- TRIMLITE 32"x80"x13/8" Primed 1Lite Mirror TwoSides Tempered Glass Interior French 49/16" RH Prehung (2868pri1501MIRTRH26D4916)
- SESAMEE Padlock, Keyed Alike, Standard Shackle, Steel Body, 7/8" W (93601)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC1009ENPCRCR)
- BEA Digital Transmitter, 433 MHz, (2) Buttons (10TD433HH2)
- BEA Mag Lock, Single Door, US28, Door Stat Sensor, Time Delay, 1200lb (10MAGLOCK1ULDS)
- BEA Industrial Microwave Sensor, Microwave (10FALCON)
- BEA Single Loop Detector, 12-24VAC/DC (10MATRIXIIS1224)
- BEA Mini Transmitter, 300 MHz (10T300MINIPB)
- BEA Double Maglock, UL Listed, 600 lb. (10MAGLOCK6ULDS)
- SCHLAGE Grade 1 Electrified Cylindrical Lock, Storeroom Function, 12-24V DC, Fail Secure, 2-3/4-in Backset, (ND80JDEU RHO 619)
- Bea Electromagnetic Locking Systems