Shop All Electromagnetic & Electromechanical Locks
Bea
Maglock
Mfr # 10GL1200SR
Zoro # G210057822
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12VDC/24VDC
- Material Stainless Steel
- For Use With BEA Magnetic Locks
- Includes Maglocks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bea
- MFR # 10GL1200SR
- Zoro # G210057822
- UPC # 197163006823
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Input Voltage | 12VDC/24VDC |
Material | Stainless Steel |
For Use With | BEA Magnetic Locks |
Includes | Maglocks |
Description
Weather Resistant Sliding Door / Gate, Side Mount Electromagnetic Lock, With 3/4 In. Conduit Fitting, NEMA 4, 12 / 24 VDC UL Listed Power Supply Required, 1200 Lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Catalina Ice 8 In. X 48 In. Polished Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0395)
- ZORO SELECT O-Ring, Buna N, 41mm OD, PK25 (1RJK5)
- SCHLAGE ELECTRONICS Grade 2 Electric Deadbolt Lock, Includes Touchless, Bluetooth Smart Reader, Keyless, No Cylinder Ove (FE410F GRW 55 BRW 619)
- GLARO Coat Hook, 12 Hooks, 36 In W, Satin Alumin (236SA)
- BEA Mag Lock, Single Door, US28, Relock Time Delay, 1200lb (10MAGLOCK1UL)
- BEA Digital Transmitter, 900 MHz, (3) Buttons (10TD900HH3)
- BEA Analog Receiver, Analog (10R300)
- BEA Digital Transmitter, 300 MHz, (1) Button (10T300HH)
- BEA Digital Transmitter, 433 MHz, (1) Button (10TD433HH1)
- BEA Digital Transmitter, 433 MHz, (2) Buttons (10TD433HH2)
- ZORO SELECT Magnetic Contact, Recessed Mount, L 7/16 (2EXU7)
- Bea Electromagnetic Locking Systems