Shop All Electromagnetic Lock Activation Devices
Bea
Jamb Switch, Round, 6in.
Mfr # 10EMR61
Zoro # G1611438
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round
- Switch Action Push Button
- Supports Touchless Operation No
- Button Dia. 6 in
- Material Plastic, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bea
- MFR # 10EMR61
- Zoro # G1611438
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Button Dia. | 6 in |
Overall Height | 6 in |
Overall Width | 6 in |
Overall Depth | 1 in |
Details
Item | Exit Push Button |
Type | Round |
Switch Action | Push Button |
Supports Touchless Operation | No |
Material | Plastic, Stainless Steel |
Features | Vandal-Resistant, Weather-Resistant, Wireless Compatibility |
Power Source | A32 Battery |
ADA Compliant | Yes |
Standards | FCC IC Part 15 Approved |
Supports Operation Type | Push-Button Operation |
Operation Style | Manual |
Operation Type | Push |
Product Type | Exit Push Button |
Description
Exit Push Button, Type Round, Switch Action Push Button, Material Plastic, Stainless Steel, Button Dia. 6 in, Input Voltage Not Applicable, Standards FCC IC Part 15 Approved, Exit Device Type Not Applicable, ADA Compliant Yes, Features Vandal-Resistant, Weather-Resistant, Wireless Compatibility
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Extra Heavy T-Hng Zc 6In (N129-171)
- EKENA MILLWORK Interlocking Boat Wood Mosaic Wall Tile, Natural Finish, 11 7/8"W x 11 7/8"H x 1/2"P (WPW12X12INMENA)
- KIPP Quarter-Turn Lock Spindle, H=18, 5, Zinc (K0525.1183)
- ARMSTRONG WORLD INDUSTRIES Ceiling Tile Hold Down Clip, PK50 (CHDC)
- BEA Handheld Digital Transmitter, 9V Battery (10TD433PB9V)
- BEA Square Switch, Square, 6in. (10PBS61)
- BEA Panther Switch, Square, Handicap Logo (10EMS4751)
- BEA Square Switch, Square, 6in., Logo (10PBSLL)
- BEA Jamb Switch, Narrow Button (10PBJ1)
- BEA Activation Plates (PUSH PLATE 475S-900)
- DYNALOCK Transformer, Plastic, 12VDC Voltage Output (5313)
- Bea Electromagnetic Locking Systems