Shop All Push Button Switches
Bea
Jamb Switch, Push to Exit
Mfr # 10ACPBSS1
Zoro # G1611106
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Narrow Button
- Switch Action Momentary/SPDT
- Includes Push to Exit Text
- Supports Touchless Operation No
- Supports Operation Type Push-Button Operation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bea
- MFR # 10ACPBSS1
- Zoro # G1611106
- Country of Origin China
- Category Push Button Switches
Details
Item | Jamb Switch |
Type | Narrow Button |
Switch Action | Momentary/SPDT |
Includes | Push to Exit Text |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Jamb Switch, Type Narrow Button, Switch Action Momentary/SPDT, Includes Push to Exit Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Pb Discon, Vyl, Brl, Insul, 22, PK25 (EDV18-250P-Q)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Black, 3ft (N201-003-BK)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 100A, 600V AC, Indicating (TRS100RID)
- EATON BUSSMANN Automotive Circuit Breaker, CB221 Series, 20 A (CB221-20)
- BEA Delayed Egress Maglock, Narrow Button (10PBJ)
- BEA Push to Exit Button, Square, 4-1/2in. (10PBS451B)
- SPRINGER CONTROLS CO ABB Illuminated Push Button, 22mm, Green, Extended Style (P9M-PLVSD)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Green (30G233)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, green, 30mm, spring return, 24-28V (9001K1L35G)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BT6D2AB)
- EATON Flush Push Button, Black, Non-Illum, 22mm (M22-D-S)
- Bea Switches