Shop All Electric Strikes
Bea
Jamb Box
Mfr # 10BOXJAMBSM
Zoro # G1896767
original price:
$13.19
6% off
new price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Surface Mount
- Height 5 1/8 in
- Width 1 3/4 in
- Accessory Type Jamb Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bea
- MFR # 10BOXJAMBSM
- Zoro # G1896767
- Country of Origin China
- Category Electric Strikes
Dimensions
Height | 5 1/8 in |
Width | 1 3/4 in |
Length | 2 in |
Details
Item | Jamb Box |
Material | Plastic |
Type | Surface Mount |
Accessory Type | Jamb Box |
Description
Jamb Box, Surface Mount, Width 1-1/2 In., Height 4-3/4 In., Plastic Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Disc Spring, 5.672" Min. Inside Dia. (W7325065)
- STERLING SEAL & SUPPLY 331 Viton / FKM O-ring 90A Shore Brown, -100 Pack (ORBRNVT90A331X100)
- ZORO SELECT Plate Magnet, 18-1/2 x7-1/4 In, Ceramic, SS (10E729)
- GARLOCK Gasket Sheet, 1/8 in., Blue and Off-White (3760U-30125)
- BEA Round Mount Box, Plastic, Surface Mount (10BOX6RNDSM)
- BEA Round Mount Box, Plastic, 4-1/2in.L (10BOX45RNDSM)
- BEA BEA Not Applicable Electric Strikes, 12/24 VAC/VDC Voltage, (10STRIKECU)
- BEA Square Mount Box, Plastic, 4-3/4in.L (10BOX475SQFM)
- BEA Square Mount Box, Plastic, 6in. L (10BOX6SQSM)
- BEA Bollard, Plastic, Surface Mount, Silver (10BOLLARDSLV)
- VON DUPRIN 4' 98 Series Alarm Kit Less Switch; 628 Anodized Aluminum Finish (98ALK284LS)
- Bea Electric Strikes