Shop All Electromagnetic & Electromechanical Locks
Bea
Handheld Digital Transmitter, 3V Battery
Mfr # 10TD433PB3V
Zoro # G1610896
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frequency 433 MHz
- Includes 3V Battery
- Features Extended Hold Time Receiver Will Hold Door Open for As Long As Button is Pressed
- Accessory Type Handheld Digital Transmitter
- Product Type Handheld Digital Transmitter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bea
- MFR # 10TD433PB3V
- Zoro # G1610896
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Details
Item | Handheld Digital Transmitter |
Frequency | 433 MHz |
Includes | 3V Battery |
Features | Extended Hold Time Receiver Will Hold Door Open for As Long As Button is Pressed |
Accessory Type | Handheld Digital Transmitter |
Product Type | Handheld Digital Transmitter |
Compatible Product Type | Doors |
Description
Handheld Digital Transmitter, Frequency 433 MHz, Features Extended Hold Time Receiver Will Hold Door Open for As Long As Button is Pressed, Includes 3V Battery
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Cabinet Dead Bolt, Key Different (C8173-KD-4)
- BANSBACH EASYLIFT Shock Absorber, 7700 lb., M42x1.5,213mm L (FHD-A1-1-104)
- PREMIER LOCK Entry Door Lever Lock Set Set of 2, Keyed Alike, Satin Nickel, 2PK (LEV02X-2)
- TOOLPRO Threaded Adapter for Purlin Clip Installation Tool and Lag Poles (TP05186)
- BEA Digital Transmitter, 900 MHz, (1) Button (10TD900HH1)
- BEA Mag Lock, Single Door, US28, Relock Time Delay, 1200lb (10MAGLOCK1UL)
- BEA Universal Remote Control (10REMOTE)
- BEA Multipurpose Maglock Weatherproof (10GL1200R)
- BEA Analog Receiver, Analog (10R300)
- BEA Digital Transmitter, 433 MHz, (4) Buttons (10TD433HH4)
- SARGENT Electric Cylindrical Lock, 28-10G70-24V LL 26D (28-10G70-24V LL 26D)
- Bea Electromagnetic Locking Systems