Shop All Electric Strikes
Bea
Filler Plate, Plastic, Surface Mount
Mfr # 10FILLER34UL
Zoro # G1610835
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Material Plastic
- Accessory Type Filler Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bea
- MFR # 10FILLER34UL
- Zoro # G1610835
- Country of Origin China
- Category Electric Strikes
Details
Item | Filler Plate |
Type | Surface Mount |
Material | Plastic |
Accessory Type | Filler Plate |
Description
Filler Plate, Surface Mount, Plastic Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVEWORKS HD Timberline Lock Plug Stat Bronze Keyed Alike - Key Number 109 (TLLP 400 109TA)
- SURE-LOC HARDWARE Sure-Loc Hardware Torrey Dummy Knob, Satin Brass (TY100 SB)
- CODEL DOORS 24" x 80" Primed Hardboard Solid Core Flush Slab Door (2068FSCPHB)
- KIPP Spring Plunger Intensified Spring Force, Long-Lok D=1/2-13 L=26, Steel, Comp: Ball Steel (K0325.2A5)
- BEA Jamb Box (10BOXJAMBSM)
- BEA Weather Ring, Plastic, 4-3/4"L (10WRSQ475)
- BEA Round Mount Box, Plastic, 4-1/2in.L (10BOX45RNDSM)
- BEA Relay, Plastic, Surface Mount (10MC25)
- BEA Square Mount Box, Plastic, 6in. L (10BOX6SQSM)
- BEA Bollard, Plastic, Surface Mount, Silver (10BOLLARDSLV)
- HES Plug In Pigtail, 12 to 24VDC, For HES Electric Strikes (2007M)
- Bea Electric Strikes