Shop All Electromagnetic Lock Activation Devices
Bea
Exit Device, Single Gang, 4-1/2in.
Mfr # 10PBO241
Zoro # G1611307
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Gang
- Switch Action Push Button
- Supports Touchless Operation No
- Supports Operation Type Push-Button Operation
- Button Dia. 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bea
- MFR # 10PBO241
- Zoro # G1611307
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Button Dia. | 4-1/2 in |
Overall Depth | 5/8 in |
Overall Width | 2 3/4 in |
Overall Height | 4 1/2 in |
Details
Type | Single Gang |
Switch Action | Push Button |
Item | Exit Push Button |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Product Type | Exit Push Button |
Features | Wireless Compatibility |
Includes Hardware | Hardware Included |
Material | Aluminum, Stainless Steel |
Operation Type | Push |
Operation Style | Manual |
Includes | Mounting Boxes, Plates |
Standards | UL Listed |
ADA Compliant | Yes |
Description
Exit Push Button, Type Single Gang, Switch Action Push Button, Material Aluminum, Stainless Steel, Button Dia. 4-1/2 in, Input Voltage Not Applicable, Standards UL Listed, Includes Mounting Boxes, Plates, Exit Device Type Not Applicable, ADA Compliant Yes, Features Wireless Compatibility
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 1 1/2 in W x 72 in H Mill Stainless Steel Continuous Hinge (CS26715072)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/4 In (4FCJ9)
- MONROE PMP 1-1/2" W x 72" H Electrogalvanized Continuous Hinge (CE24015072GA)
- PEMKO Door Shoe, Vinyl Insert, 1-1/4" W, 36" L (210DV36)
- BEA Jamb Switch, Narrow Button (10PBJ1)
- BEA Square Switch, Square, 6in. (10PBS61)
- BEA Single Gang Switch, Square, 4in.x4in. (10PBDGP1)
- BEA Round Switch, Round, 4-1/2in. (10PBR451)
- BEA Round Switch, Round, Push to Open (10PBR45)
- BEA Handheld Digital Transmitter, 9V Battery (10TD433PB9V)
- ROSSLARE OUTDOOR OPTICAL FINGERPRINT READER 125 kHz (EM) CREDENTIALS (ROS-AY-B8620)
- Bea Electromagnetic Locking Systems