Shop All Electromagnetic & Electromechanical Locks
Bea
Double Maglock, UL Listed, 600 lb.
Mfr # 10MAGLOCK6ULDS
Zoro # G1611176
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Finish Satin Aluminum
- Opening Action Electromagnetic
- Series 10MAG
- Input Voltage 12/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bea
- MFR # 10MAGLOCK6ULDS
- Zoro # G1611176
- Country of Origin Taiwan, Province of China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Depth | 1 in |
Lock Body Width | 19 3/4 in |
Overall Height | 1 1/2 in |
Overall Width | 21 in |
Overall Length | 1 1/2 in |
Details
Item | Electromagnetic Lock |
Type | Surface Mount |
Finish | Satin Aluminum |
Opening Action | Electromagnetic |
Series | 10MAG |
Input Voltage | 12/24V DC |
Options Included | Lock Status Sensor |
Includes | Security Screw |
Amp Draw @ 24V | 0.25A |
Standards | UL 1034 |
For Use With | Electromagnetic Lock Applications |
Mfr. Series | 10MAG |
Amp Draw @ 12V | 0.50A |
Holding Force (Lb.) | 600 |
Features | Tamper-Resistant |
Includes Hardware | Hardware Included |
Current @ 12V | 1,010 mA |
Current @ 24V | 520 mA |
Holding Force - Maximum | 600 lb |
Description
Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Amp Draw @ 12V 0.50A, Amp Draw @ 24V 0.25A, Input Voltage 12/24V DC, Features Tamper-Resistant, Holding Force (Lb.) 600, Mfr. Series 10MAG, Satin Aluminum Finish, Standards UL 1034, Options Included Lock Status Sensor, For Use With Electromagnetic Lock Applications, Includes Security Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 2 in. Aluminum Sliding Door Binder Posts with Screw 4 Pack (E 2055)
- USA INDUSTRIALS Buna-N O-Ring, Dash 320, PK50 (ZUSAH70320)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 7.5 ft. - Black (03_102)
- PRIME-LINE 3/4 in. to 1-3/8 in. x 7 ft., Black Vinyl Sliding Screen Door Weatherstrip (Single Pack) (B 705)
- BEA Industrial Microwave Sensor, Microwave (10FALCON)
- BEA Digital Hand Held Transmitter, 900 MHz (10TD900HH2)
- BEA Universal Remote Control (10REMOTE)
- BEA Handheld Digital Transmitter, 3V Battery (10TD433PB3V)
- BEA Digital Transmitter, 433 MHz, (1) Button (10TD433HH1)
- BEA Digital Transmitter, 433 MHz, (2) Buttons (10TD433HH2)
- DORMAKABA Rim Exit Trim with Keypad (LRP1020B-26D-41)
- Bea Electromagnetic & Electromechanical Locks