Shop All Electromagnetic Lock Activation Devices
Bea
Double Gang Switch, Round, 6in.
Mfr # 10PBR
Zoro # G1611246
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round
- Switch Action Push Button
- Supports Touchless Operation No
- Button Dia. 6 in
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bea
- MFR # 10PBR
- Zoro # G1611246
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Button Dia. | 6 in |
Overall Height | 6 in |
Overall Depth | 5/8 in |
Overall Width | 6 in |
Details
Item | Exit Push Button |
Type | Round |
Switch Action | Push Button |
Supports Touchless Operation | No |
Standards | UL Listed |
ADA Compliant | Yes |
Includes | Mounting Boxes, Plates |
Features | Wireless Compatibility |
Material | Aluminum, Stainless Steel |
Supports Operation Type | Push-Button Operation |
Operation Style | Manual |
Operation Type | Push |
Includes Hardware | Hardware Included |
Product Type | Exit Push Button |
Description
Exit Push Button, Type Round, Switch Action Push Button, Material Aluminum, Stainless Steel, Button Dia. 6 in, Input Voltage Not Applicable, Standards UL Listed, Includes Mounting Boxes, Plates, Exit Device Type Not Applicable, ADA Compliant Yes, Features Wireless Compatibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 113, 9/16, 0.755, PK50 (U38801.009.0056)
- YALE REAL LIVING Keyed Different Schlage C Keyway Cylinder for Touchscreen Deadbolt US3 (605) Bright Brass Finish (AYRD200SCKD605)
- ZORO SELECT O-Ring, Dash 133, Viton, 0.1 In., PK10 (U38875.009.0181)
- BOLT LOCK (CLAMSHELL)90-14 CHRYSLER/DODGE/JEEP VEHICLES PADLOCK (7018520)
- BEA Stainless Steel Dual Plate, Round, 6in. (10PBRLL)
- BEA Square Switch, Press to Operate Door (10PBS45POD)
- BEA Square Switch, Square, 4-3/4in. (10PBS1)
- BEA Square Switch, Round, 6in. (10PBR1)
- BEA Handheld Digital Transmitter, 9V Battery (10TD433PB9V)
- BEA Square Switch, Square, 6in. (10PBS61)
- NEXTLOCK BY DIGILOCK Axis Keypad Locker, Cabinet, & Furniture Lock, NLSK-APV2-619-010U (NLSK-APV2-619-010U)
- Bea Electromagnetic Lock Activation Devices