Shop All Electromagnetic & Electromechanical Locks
Bea
Digital Transmitter, 900 MHz, (4) Buttons
Mfr # 10TD900HH4
Zoro # G1610631
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frequency 900 MHz
- Features Extended Hold and Toggle/Pulse, Frequency Hopping
- Accessory Type Digital Transmitter
- Product Type Handheld Digital Transmitter
- Compatible Product Type Industrial Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bea
- MFR # 10TD900HH4
- Zoro # G1610631
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Details
Item | Handheld Digital Transmitter |
Frequency | 900 MHz |
Features | Extended Hold and Toggle/Pulse, Frequency Hopping |
Accessory Type | Digital Transmitter |
Product Type | Handheld Digital Transmitter |
Compatible Product Type | Industrial Doors |
Description
Handheld Digital Transmitter, Frequency 900 MHz, Features Extended Hold and Toggle/Pulse, Frequency Hopping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 8 ft, 2 In Brush (BP4122-8)
- SPEC Extension Spring, Stainless Steel, PK3 (E03600552750S)
- ZORO SELECT Expansion Plugs, 1 7/8 In, Zinc, PK25 (5MTN8)
- DELTANA Satin Brass Door and Butt Hinge (S35R5BB4)
- BEA Digital Receiver, Frequency Hopping (10RD900)
- BEA Digital Transmitter, 900 MHz, (1) Button (10TD900HH1)
- BEA Digital Transmitter, 900 MHz, (3) Buttons (10TD900HH3)
- BEA Mag Lock, Single Door, US28, Relock Time Delay, 600lb (10MAGLOCK3UL)
- BEA Digital Transmitter, 433 MHz, (1) Button (10TD433HH1)
- BEA Single Loop Detector, 12-24VAC/DC (10MATRIXIIS1224)
- ZORO SELECT Magnetic Contact, Surface Mount, L 3/8 In (2EXT8)
- Bea Electromagnetic Locking Systems