Shop All Electromagnetic & Electromechanical Locks
Bea
Digital Transmitter, 900 MHz, (1) Button
Mfr # 10TD900HH1
Zoro # G1610616
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frequency 900 MHz
- Features (1) Button
- Accessory Type Digital Transmitter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bea
- MFR # 10TD900HH1
- Zoro # G1610616
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Details
Item | Digital Transmitter |
Frequency | 900 MHz |
Features | (1) Button |
Accessory Type | Digital Transmitter |
Description
Digital Transmitter, Frequency 900 MHz, Features (1) Button
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Window Frame Kit, H. 12 In, W. 12 In (L-FRA100-12x12)
- TRIMLITE Molded Door 34" x 80", Primed White (2168MHCCARRH154916)
- DESIGNS OF DISTINCTION 3/4" Single Bead Tambour - Red Oak (12"W x 48"L) (011248101AK1)
- APOLLO TILE Anchor Gray 11.6 in x 12.1 in Recycled Glass Matte Floor and Wall Mosaic Tile 9.75 sqft/case, 10PK (APLVRE8816A)
- BEA Mini Transmitter, 300 MHz (10T300MINIPB)
- BEA Mag Lock, Single Door, US28, Relock Time Delay, 600lb (10MAGLOCK3UL)
- BEA Hardwired Digital Transmitter, 900 MHz (10TD900PB)
- BEA Digital Receiver, Digital (10RD433)
- BEA Digital Transmitter, 433 MHz, (1) Button (10TD433HH1)
- BEA Single Loop Detector, 12-24VAC/DC (10MATRIXIIS1224)
- DYNALOCK Electromagnetic Lock, 1500lb., 3000 Series (3000 DSM)
- Bea Electromagnetic & Electromechanical Locks