Shop All Electromagnetic & Electromechanical Locks
Bea
Digital Transmitter, 433 MHz, (2) Buttons
Mfr # 10TD433HH2
Zoro # G1611368
product price: $73.95
/ea
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frequency 433 MHz
- Features Extended Hold Time Receiver Will Hold Door Open for As Long As Button is Pressed
- Accessory Type Digital Transmitter
- Product Type Handheld Digital Transmitter
- Compatible Product Type Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bea
- MFR # 10TD433HH2
- Zoro # G1611368
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Details
Item | Handheld Digital Transmitter |
Frequency | 433 MHz |
Features | Extended Hold Time Receiver Will Hold Door Open for As Long As Button is Pressed |
Accessory Type | Digital Transmitter |
Product Type | Handheld Digital Transmitter |
Compatible Product Type | Doors |
Description
Handheld Digital Transmitter, Frequency 433 MHz, Features Extended Hold Time Receiver Will Hold Door Open for As Long As Button is Pressed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MBE ENGINEERING MBEYM15 REPLACEMENT FLIP KEY BLADE WITH ROLL PIN FOR KR55 REMOTE KEYS (MBE-YM15-B)
- MIDWEST FASTENER 1/8" x 5/16" x 1-11/16" Zinc Plated Steel Screw Hooks 100PK (50984)
- SCHLAGE L Series Mortise Lock, Corridor Lock, 06 Lever, A Rose, Less Full Face Cylinder, VACANT/OCCUPIED Ind (L9456L 06A 630 L283-722)
- PRIMELINE TOOLS Screen Frame Corners, 7/16 in., Stamped Aluminum Construction, Mill Finish (50 Pack) (MP5592-50)
- BEA Active Infrared Spot Finder (10SPOTFINDER)
- BEA Multipurpose Maglock Weatherproof (10GL1200R)
- BEA Analog Receiver, Analog (10R300)
- BEA Digital Hand Held Transmitter, 900 MHz (10TD900HH2)
- BEA Hardwired Digital Transmitter, 900 MHz (10TD900PB)
- BEA Universal Remote Control (10REMOTE)
- SCHLAGE Electric Cylindrical Lock, ND80PDEL RHO 626 RX (ND80PDEL RHO 626 RX)
- Bea Electromagnetic & Electromechanical Locks