Shop All Electromagnetic & Electromechanical Locks
Bea
Digital Transmitter, 433 MHz, (1) Button
Mfr # 10TD433HH1
Zoro # G1610826
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frequency 433 MHz
- Features Extended Hold Time Receiver Will Hold Door Open for As Long As Button is Pressed
- Accessory Type Digital Transmitter
- Product Type Handheld Digital Transmitter
- Compatible Product Type Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bea
- MFR # 10TD433HH1
- Zoro # G1610826
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Details
Item | Handheld Digital Transmitter |
Frequency | 433 MHz |
Features | Extended Hold Time Receiver Will Hold Door Open for As Long As Button is Pressed |
Accessory Type | Digital Transmitter |
Product Type | Handheld Digital Transmitter |
Compatible Product Type | Doors |
Description
Handheld Digital Transmitter, Frequency 433 MHz, Features Extended Hold Time Receiver Will Hold Door Open for As Long As Button is Pressed
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z-GUTTER GUARD E-Z-ZipTight Powder Coated Steel Mesh Gutter Guards for 5in Gutters, Covers 40ft (EZZ510-2)
- ZORO SELECT O-Ring, Buna N, Dash 221, 1-7/16, 1.699, PK25 (U38801.012.0143)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (NYL B34)
- RAYMOND Compression Spring, Overall 1/4" L, PK10 (C01800220250S)
- BEA Universal Remote Control (10REMOTE)
- BEA Single Loop Detector, 12-24VAC/DC (10MATRIXIIS1224)
- BEA Digital Transmitter, 433 MHz, (4) Buttons (10TD433HH4)
- BEA Mag Lock, Single Door, US28, Relock Time Delay, 1200lb (10MAGLOCK1UL)
- BEA Hardwired Digital Transmitter, 900 MHz (10TD900PB)
- BEA Analog Receiver, Analog (10R300)
- ADAMS RITE Adams Rite 7100 Series Electric Strike, 16VAC, For DeadLatches or Cylindrical Locksets wi (ADR-7100-440-313-00)
- Bea Electromagnetic & Electromechanical Locks