Shop All Electromagnetic & Electromechanical Locks
Bea
Digital Transmitter, 300 MHz, (1) Button
Mfr # 10T300HH
Zoro # G1610729
product price: $56.75
/ea
$56.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frequency 300 MHz
- Features Analog Radio Control, Flag Connectors
- Compatible Product Type Doors
- Product Type Handheld Transmitter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bea
- MFR # 10T300HH
- Zoro # G1610729
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Details
Item | Handheld Transmitter |
Frequency | 300 MHz |
Features | Analog Radio Control, Flag Connectors |
Compatible Product Type | Doors |
Product Type | Handheld Transmitter |
Description
Handheld Transmitter, Frequency 300 MHz, Features Analog Radio Control, Flag Connectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Bright Chrome Hinge 1279426 (08507)
- PHIFER Heavy Duty Vinylcoated Polyester Insect Screening, 84 x 50', Black, 17x13 Mesh, One Roll (3040240)
- ZORO SELECT Furniture Glides, Nail-On, Rd, 1-1/8", PK24 (9448)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Square Stainless Steel Body, Boron Shackle, 15/16 in W (M5KALJSTS)
- BEA Active Infrared Spot Finder (10SPOTFINDER)
- BEA Mini Transmitter, 300 MHz (10T300MINIPB)
- BEA Multipurpose Maglock Weatherproof (10GL1200R)
- BEA Digital Receiver, Digital (10RD433)
- BEA Double Maglock, UL Listed, 600 lb. (10MAGLOCK6ULDS)
- BEA Digital Transmitter, 433 MHz, (2) Buttons (10TD433HH2)
- EDWARDS SIGNALING Electromagnetic Door Holder, L 4 7/8 In (1502-AQN5)
- Bea Electromagnetic & Electromechanical Locks