Shop All Electromagnetic & Electromechanical Locks
Bea
Digital Hand Held Transmitter, 900 MHz
Mfr # 10TD900HH2
Zoro # G1611018
product price: $80.45
/ea
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frequency 900 MHz
- Accessory Type Digital Hand Held Transmitter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bea
- MFR # 10TD900HH2
- Zoro # G1611018
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Details
Item | Digital Hand Held Transmitter |
Frequency | 900 MHz |
Accessory Type | Digital Hand Held Transmitter |
Description
Digital Hand Held Transmitter, Frequency 900 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Manual Hydraulic Yale 4400 Door Closer Heavy Duty Interior and Exterior, Silver (4410 x 689)
- PRIME-LINE Spline Scrn 0.12X500'Blk (P7552)
- DORMAKABA Lever Lockset, Mechanical, Passage, Grd. 2 (QCL230E626S4478S)
- COMPONENT HARDWARE Stainless Steel Flag Hinge (M75-5003)
- BEA Mag Lock, Single Door, US28, Door Stat Sensor, Time Delay, 1200lb (10MAGLOCK1ULDS)
- BEA Digital Transmitter, 900 MHz, (1) Button (10TD900HH1)
- BEA Digital Receiver, Digital (10RD433)
- BEA Single Loop Detector, 12-24VAC/DC (10MATRIXIIS1224)
- BEA Hardwired Digital Transmitter, 900 MHz (10TD900PB)
- BEA Digital Transmitter, 433 MHz, (1) Button (10TD433HH1)
- DYNALOCK MagLock, Gate Lock w/ Bracket, US28, 12/24 VDC, 1200lb (2013 GLB)
- Bea Electromagnetic & Electromechanical Locks