Shop All Electromagnetic Lock Activation Devices
Bea
Combination Push Plate Switch, Round, 6in.
Mfr # 10PBR10
Zoro # G1611088
product price: $70.89
/ea
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round
- Switch Action Momentary/SPDT
- Supports Touchless Operation No
- Button Dia. 6 in
- Supports Operation Type Push-Button Operation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bea
- MFR # 10PBR10
- Zoro # G1611088
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Button Dia. | 6 in |
Details
Item | Round Push Plate Switch |
Type | Round |
Switch Action | Momentary/SPDT |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Round Push Plate Switch, Type Round, Switch Action Momentary/SPDT, Button Dia. 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENIN Renin 60 in. x 80 1/2 in. Trident Double-K Design Bypass Door (EU3290SVSVE060080)
- ARMSTRONG WORLD INDUSTRIES Cortega Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 6 PK (823A)
- STERLING SEAL & SUPPLY 204 EPDM O-Ring 70A Shore Black, -1000 Pack (OREPD204X1000)
- OLYMPUS 200DW 7/8 26D NATL KD (OLY-200-26D78-KD)
- BEA Square Switch, Square, 4-3/4in. (10PBS1B)
- BEA Panther Switch, Square, Handicap Logo (10EMS4751)
- BEA Double Gang Switch, Round, 6in. (10PBR)
- BEA Single Gang Switch, Square, 6in. (10PBS6)
- BEA Round Switch, Single Gang, 2in.x4in. (10PIEZO241)
- BEA Activation Plates (PUSH PLATE 475S-900)
- ESSEX Proximity Card Reader, RFID Design, Genuine HID Technology (PRX-2R)
- Bea Electromagnetic Lock Activation Devices