Shop All Electric Strikes
Bea
Bracket Kit, Aluminum, Surface Mount
Mfr # 10LZBRMAG3UL
Zoro # G1610808
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 10MAGLOCK1UL Electromagnetic Lock
- Material Aluminum
- Type Surface Mount
- Accessory Type Bracket Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bea
- MFR # 10LZBRMAG3UL
- Zoro # G1610808
- Country of Origin Taiwan, Province of China
- Category Electric Strikes
Details
Item | Bracket Kit |
For Use With | 10MAGLOCK1UL Electromagnetic Lock |
Material | Aluminum |
Type | Surface Mount |
Accessory Type | Bracket Kit |
Description
Bracket Kit, Surface Mount, Aluminum Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Magnet, Neodymium, 0.7 lb. Pull (6YA56)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (SWD-0)
- ARROW LOCK Pointe SFIC Core, 7-pin 1C Keyway, Uncombinated, US26D, 4 Pack (7100CRP-UCX1C 26D (4PK))
- ZORO SELECT O-Ring, Buna N, Dash 148, 2-3/4, 2.943, PK10 (U38801.009.0275)
- BEA Round Mount Box, Plastic, 4-1/2in.L (10BOX45RNDSM)
- BEA Square Mount Box, Plastic, 4-1/2in. L (10BOX45SQSM)
- BEA Square Mount Box, Plastic, 6in. L (10BOX6SQSM)
- BEA Mount Jamb Box (10BOXJAMBFM)
- BEA Relay, Plastic, Surface Mount (10MC25)
- BEA Bollard, Plastic, Surface Mount, Black (10BOLLARDBLK)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 16 VAC Voltage, Satin Chrome (7110-440-652-00)
- Bea Electric Strikes