Shop All Electric Strikes
Bea
Bollard, Plastic, Surface Mount, Silver
Mfr # 10BOLLARDSLV
Zoro # G1611097
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Color Gray
- Material Plastic
- Accessory Type Bollard
- Overall Width 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bea
- MFR # 10BOLLARDSLV
- Zoro # G1611097
- Country of Origin China
- Category Electric Strikes
Dimensions
Overall Width | 6 1/4 in |
Overall Height | 41 1/2 in |
Overall Length | 4 1/4 in |
Details
Item | Bollard |
Type | Surface Mount |
Color | Gray |
Material | Plastic |
Accessory Type | Bollard |
ANSI/BHMA Finish | Unfinished |
Product Type | Bollard |
Operation Style | Automatic |
Compatible Brand | BEA |
Description
Bollard, Surface Mount, Silver, Plastic Material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 4-1/2" Hinge Reinforcement (HR130)
- ZORO SELECT O-Ring, Dash 906, Viton, 0.07 In., PK25 (1WHN4)
- AMERICAN GARAGE DOOR SUPPLY Cable Drum, 3 In Diameter, PR (TD-CDT3PR)
- EKENA MILLWORK 4"W x 4"D x 14"H Recessed Groove Corbel, Rubberwood (COR04X04X14RERW)
- BEA Square Mount Box, Plastic, 4-1/2in. L (10BOX45SQSM)
- BEA Bollard, Plastic, Surface Mount, Bronze (10BOLLARDBRZ)
- BEA Round Mount Box, Plastic, Flush Mount (10BOX6RNDFM)
- BEA Weather Ring, Plastic, 4-3/4"L (10WRSQ475)
- BEA Square Mount Box, Plastic, Surface Mount (10BOX475SQSM)
- BEA Bollard, Plastic, Surface Mount, Black (10BOLLARDBLK)
- HES Electric Strike Body Only, Fail Safe or Secure, 12 or 24V/DC, 630 Satin Stainless Steel (5000-12/24DC)
- Bea Electromagnetic Locking Systems