Shop All Electric Strikes
Bea
Bollard, Plastic, Surface Mount, Black
Mfr # 10BOLLARDBLK
Zoro # G1610975
original price:
$441.88
18% off
new price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Color Black
- Material Plastic
- Accessory Type Bollard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bea
- MFR # 10BOLLARDBLK
- Zoro # G1610975
- Country of Origin China
- Category Electric Strikes
Details
Item | Bollard |
Type | Surface Mount |
Color | Black |
Material | Plastic |
Accessory Type | Bollard |
Description
Bollard, Surface Mount, Black, Plastic Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALLPROTEX 3/4 In. x 4 Ft. Clear Self-Adhesive Corner Guard (SS434)
- PRIME-LINE Patio Sliding Screen Door Grille, 48 in. x 26 in., Aluminum Construction, Satin Single Pack (PL 15940-1)
- BALDWIN Estate Unlacquered Brass Strikes (0310.031.UNIV)
- ZORO SELECT 5/8 in W x 48 in H Aluminum Continuous Hinge (2ZGA5)
- BEA Bollard, Plastic, Surface Mount, Silver (10BOLLARDSLV)
- BEA Jamb Box (10BOXJAMBSM)
- BEA Square Mount Box, Plastic, 6in. L (10BOX6SQSM)
- BEA Mount Jamb Box (10BOXJAMBFM)
- BEA Square Mount Box, Plastic, 4-1/2in. L (10BOX45SQSM)
- BEA Square Mount Box, Plastic, Surface Mount (10BOX475SQSM)
- ADAMS RITE Electric Strike, Heavy Duty, 12/24VAC/DC (7401 x 130)
- Bea Electromagnetic Locking Systems