Be Quiet!

Shadow Rock Slim - CPU Cooler - 160W TDP Intel: (Discontinued)


This Product is Discontinued
Shop for all Enclosure Fans

Key Features

  • Depth 2.9"
  • Width 5.4"
  • Height 6.3"
  • Product Type Cooling Fan/Heatsink
  • Input Voltage 12 V DC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth 2.9"
Width 5.4"
Height 6.3"

Details

Product Type Cooling Fan/Heatsink
Input Voltage 12 V DC

Description

BK010 Shadow Rock Slim - CPU Cooler - 160W TDP Intel: 775 / 1150 / 1155 / 1156 / 1366 / 2011 AMD: AM2 (+) / AM3 (+) / FM1 / FM2 / 754 / 939 / 940

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products