Shop All Enclosure Fans
Be Quiet!
Pure Wings 2 120mm Case Fan
Mfr # BL046
Zoro # G5651302
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Cooling Fan
- Input Voltage 12 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Be Quiet!
- MFR # BL046
- Zoro # G5651302
- Country of Origin Switzerland
- Category Enclosure Fans
Details
Product Type | Cooling Fan |
Input Voltage | 12 V DC |
Description
Pure Wings 2 120mm Case Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC AM/FM AC/DC Portable Radio (RF-2400)
- PYLE Rack Mount Uhf Wireless Microphone Syste (PDWM3365)
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Battery Replacement for Scorpion YTX14AH-BS ATV (YTX14AH1175)
- MIGHTY MAX BATTERY 6V 12AH Replacement Battery for NP8-6, NPX-50 + 6V Charger (ML12-6F2CHRGR78)
- BE QUIET! Pure Wings 2 92mm PWM Case Fan, BL045 (BL045)
- BE QUIET! Shadow Rock LP- CPU Cooler - 130W TDP Intel: (BK002)
- BE QUIET! Shadow Wings 2 120mm PWM, Silent Computer Fans, Low Noise (BL085)
- BE QUIET! Pure Wings 2 80mm PWM Case Fan, BL037 (BL037)
- BE QUIET! Pure Wings 2 140mm high-speed Case Fan, BL082 (BL082)
- BE QUIET! Pure Wings 2 80mm PWM Case Fan, BL044 (BL044)
- CD Replacement Pedestal Base for Continental Dynamics® Premium Fan 292650 (292650base)
- Be Quiet! Enclosure Fans