Shop All Computer Power Supplies
Be Quiet
Be Quiet BN626 Pure Power 11 500 watts 80 Plus Gold ATX12V v2.4 Power Supply with Active PFC; Black
Mfr # BN626
Zoro # G304005951
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Be Quiet
- MFR # BN626
- Zoro # G304005951
- Country of Origin China
- Category Computer Power Supplies
Description
Pure Power 11 500W offers peerless dependability and best-in-class features. Whether you’re assembling a very quiet system, building a multi-GPU gaming system, or upgrading an existing PC, your build will benefit from this PSU that simply has the best combination of features at a very popular price.
Features- 80 PLUS Gold efficiency (up to 92%)
- Two strong 12V-rails
- Stable operation thanks to Active Clamp and Synchronous Rectifier (SR) technology
- DC-to-DC conversion for even tighter voltage regulation under heavy cross-loading conditions
- Silence-optimized 120mm be quiet! fan
- Full suite of top safety features
- Color: Black
- Continuous Power: 500 watt
- Peak Power: 550 watt
- Voltage: 100 to 240 VAC
- Current: 8 - 5 A
- Frequency Range: 50 to 60 Hz
- Type: ATX12V v2.4
- Power Factor Correction: Active PFC
- Dimension: 150.0 x 150.0 x 86.0 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Anritsu 633-27 Battery (633-27 BATTERY ANRITSU)
- BLACK BOX Freedom Ii 8 Port Switch w/ Glide And Switch Technology (KV0008A-R2)
- DATACOLOR COLORREADER EZ Color Matching Device, Instant Paint Finder, App Compatible, Precise CIELAB/RGB Matching (CRM100)
- TYCON SYSTEMS 9-36V In, 48V 17W 802.3af PoE, DCDC Conv (TP-DCDC-1248D)
- DELL Power Companion 18000 Mah Usb-C Pw7015L (451-BBKV)
- LEGRAND Plug-In Charger, 2.5" H x 7.1" W x 2.1" D (RDSZCNI10)
- SANOXY AC Power Cord Cable compatible with PS2 PS3 PS4 Slim / Super Slim (SANOXY-CABLE118)
- TOTAL MICRO TECHNOLOGIES 65W Total Micro Ac Adapter For Dell (332-1831-TM)
- SILVERSTONE Silverstone TX300 300 watt Fixed Cable TFX Power Supply 80 Plus Bronze TX300 (TX300)
- SCHLAGE ELECTRONICS 6A Power Supply, 1 Fire Alarm Relay, 3 Option Boards/2 Option Boards (PS906)
- ANTAIRA 960W Single Output Industrial DIN RAIL with PFC Function (SDR-960-48)
- Be Quiet Computer Power Supplies