Shop All Computer Power Supplies
Be Quiet
Be Quiet BN618 Straight Power 11 80 Plus 650W Fully Modular Power Supply with Active PFC - Black
Mfr # BN618
Zoro # G803881483
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Be Quiet
- MFR # BN618
- Zoro # G803881483
- Country of Origin China
- Category Computer Power Supplies
Description
Features
- Virtually inaudible SilentWings 3 135mm fan
- Funnel-shaped fan opening of the PSU case for high airflow intake
- Wire-free inside the PSU on the DC side for enhanced cooling and longevity
- Full cable management for maximum build flexibility
- 80PLUS Gold efficiency (up to 93%)
- Powerful multi-GPU support with two PCI-Express connectors
- Japanese 105°C-rated capacitors ensure stability and reliability
- ErP and Energy Star 6.1 ready
- 5 years manufacturers warranty
- Color: Black
- Continuous Power: 650W
- Peak Power: 720W
- Voltage: 100 ~ 240V AC
- Current: 8/4A
- Frequency Range: 50 ~ 60 Hz
- Type: ATX12V v2.4 / EPS 12V v2.92
- Power Factor Correction: Active PFC
- Efficiency: 80 Plus Gold, up to 93% efficiency @ 20~100% load
- Fan: 135 mm SilentWings 3 FDB Fan
- Output: +3.3V @ 24A, +5V @ 24A, +12V1 @ 18A, +12V2 @ 18A, +12V3 @ 22A, +12V4 @ 22A, -12V @ 0.3A, +5VSB @ 3A
- Connectors: 1x 20+4-pin ATX Main Connector, 1x P4+4 CPU Connector, 4x 6+2pin GPU PCI-Express Connectors, 9x 15-pin SATA Connectors, 3x 4-pin PATA Connectors
- Protection: OCP/ OVP/ UVP/ SCP/ OTP/ OPP
- Approvals: CE, CB, TUV, FCC, cTUVus, RCM, BSMI, CU, CCC, ErP, WEEE, RoHS
- Dimension: 150 W x 160 L x 86 D mm (without cable)
- Weight: 3.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LTS Camera, Fixed, 3.6 Focal L (mm), Color (LTCMHR6222)
- ILC Replacement For CAMERON SINO, CSFBP130SL (CS-FBP130SL)
- MONOPRICE SATA(M)/Molex 4pin/4pin, Pwr Cable, 12in (7642)
- INVID TECH Digital Camera, 2 MP (PAR-VARITURRETA)
- MOXA 12V 1.5A, 5.5/2.1/7.5, W/Nut Wt, -40 To 75°C, Usjp Plug (PWR-12150-USJP-SA-T)
- DYMO Labelwriter Power Adapter - Lw 400/450 Series (1835778)
- ADD-ON Addon Lenovo 4X20M26268 Compatible 65W 20V At 3.25A Usb-C Laptop (4X20M26268-AO)
- APEVIA 450W ATX12V Power Supply (ATX-VS450W)
- TYCON SYSTEMS 48V 240W DIN Rail Industrial Pwr Supply (PSDIN-48-240W)
- BLACK BOX 5V Locking Replacement Power Supply, 4 A (VX-L5V4A-PS)
- PERLE SYSTEMS Uno-Ps/1Ac/24Dc/90W/C2Lps Power Supply (29029948)
- Be Quiet Computer Power Supplies