Shop All Enclosure Fans
Be Quiet
Be Quiet BL086 Shadow Wings 2 140 mm Silent Computer Fans - Low Noise Operation; Rubber Fan Frame
Mfr # BL086
Zoro # G504005706
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Be Quiet
- MFR # BL086
- Zoro # G504005706
- UPC # 1557836043
- Country of Origin China
- Category Enclosure Fans
Description
Everything in this world is related to electronics and its accessories. In aspects of that our products are very compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency, and comprehensive services and named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity.
Features- Low-noise operation of up to 14.7dB(A)
- Airflow-optimized fan blades
- Anti-vibration mounting system prevents transmission of vibrations
- Rubberized fan frame minimizes vibrations
- High-grade rifle-bearing technology
- Secure and easy installation with push-pins
- Product conception, design and quality control in Germany
- Fan Speed at 100% PWM / 12V: 900 RPM
- Air Flow at 100% PWM / 12V: 49.8 CFM / 85 m3/h
- Air Pressure at 100% PWM / 12V: 0.58 mmH2O
- Noise Level at 100% PWM / 12V: 14.7 dBA
- Voltage: Rated - 12 VDC, Operating - 6-12 VDC
- Current: 0.30 A (consumption), 0.30 A (safety)
- Input Power: 3.60W
- Bearing: Rifle
- Motor: 4-pole Fan Motor
- Connector: 3 Pin
- Cable Length: 500 mm
- Life: 80,000 hours
- Approvals: CE, Tuv, UL
- Dimension: 140.0 x 140.0 x 25.0 mm
- Weight: 0.175 kg (with fixed cables)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Flir Ta04-kit Battery (TA04-KIT BATTERY FLIR)
- PROTECT COMPUTER PRODUCTS 12.1 Inch Screens Protector (D100-00)
- BESTLINK NETWARE CAT6 Shielded RJ45 Outdoor Waterproof Coupler (102054)
- SPECO TECHNOLOGIES Bracket, In-Ceiling, 8 In, PK2 (BRC8F)
- SILVERSTONE Nitrogen CPU Cooler for Socket AM2 (NT07-AM2)
- FRIEDRICH Friedrich® Universal PTAC Insulated Wall Sleeve - PDXWSA (PDXWSA)
- LIAN-LI Lian Li Uni Fan Sl-Infinity - Case Fan (SLIN140-1B)
- DRI-EAZ Dri Eaz® 4 Pro Dehumidifier Filter, 11-13/16"L x 11-13/16"W x 3/4"D (100250)
- PROFORM 67012 Cooling Fan- Electric - 12 In. (P75-67012)
- LASKO WALLMOUNT FAN OSC 18"" W (M18950)
- SILVERSTONE 140 mm Ultra-Quiet PWM Fan with Anti-Vibration Rubber Pads Cooling (FQ141)
- Be Quiet Enclosure Fans