Shop All Stationary Electric Air Compressors
Be Pressure Supply
Two Stage Air Compressor, 3-Phase
Mfr # AC10120B3
Zoro # G8179667
product price: $6,509.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,509.99
Free 30-Day Returns
Key Features
- Tank Size 120 gal.
- Phase 3
- HP 10 HP
- Voltage 208/230/460V
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Be Pressure Supply
- MFR # AC10120B3
- Zoro # G8179667
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 120 gal. |
Overall Height | 50" |
Details
Phase | 3 |
HP | 10 HP |
Voltage | 208/230/460V |
Max. Pressure | 175 psi |
Free Air CFM @ Max. Pressure | 36 cfm |
Item | Air Compressor |
Finish | Powder Coated |
Number of Stages | 2 |
Amps | 42A |
Description
Two Stage Air Compressor,3-Phase
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, Black (T0604B-20)
- FREUDENBERG FILTRATION TECH 2Pk Wick Filter (H75-2PK-PDQ-2)
- DODGE 2012 X 1 7/16 Keyway Taper Locking Bushing (2012X1-7/16 KW3/8X3/16)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 8 ASAE Stroke - 1.125 Rod. (297121)
- BE PRESSURE SUPPLY Wheeled Air Compressor, 196cc Engine (AC658HB)
- SPEEDAIRE Air Compressor (AG1-PM07-08G)
- SPEEDAIRE Elec. Air Compressor, Duplex, 7.5HP, 49CFM (35WC62)
- SPEEDAIRE Electric Air Compressor, 1 HP (3JR83)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-V-230/1)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 271CS80VCB23 (471CS80VCB)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 5 HP (2340L5-V-200/3)
- Be Pressure Supply Stationary Electric Air Compressors