Shop All Stationary Electric Air Compressors
Be Pressure Supply
Two Stage Air Compressor, 1-Phase
Mfr # AC10120B
Zoro # G8179685
product price: $6,697.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,697.99
Free 30-Day Returns
Key Features
- Tank Size 120 gal.
- Phase 1
- HP 10 HP
- Voltage 208/230V
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Be Pressure Supply
- MFR # AC10120B
- Zoro # G8179685
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 120 gal. |
Overall Height | 50" |
Details
Phase | 1 |
HP | 10 HP |
Voltage | 208/230V |
Max. Pressure | 175 psi |
Free Air CFM @ Max. Pressure | 36 cfm |
Finish | Powder Coated |
Number of Stages | 2 |
Item | Air Compressor |
Amps | 42A |
Description
Two Stage Air Compressor,1-Phase
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD E-Z Clip Field Attachable Fitting, 17516 (FF90192-02)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C1)
- BUYERS PRODUCTS Vent Plug, 1/2 NPT, 1-15/32 In (HBF8)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X04X02)
- BE PRESSURE SUPPLY Wheeled Air Compressor, 196cc Engine (AC658HB)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 5 HP (2340L5-V-200/3)
- JENNY Air Compressor, Stationary, 8.0cfm, 125 psi (K2A-30UMV-115/1)
- INDUSTRIAL GOLD 10Hp, 460-480V, 3 Phase, 60Hz, Cube Air Compressor, 35Cfm@175Psi (IGQ103-E-480)
- SPEEDAIRE Electric Air Compressor, 3 HP (4B237)
- CAMPBELL HAUSFELD Compressor, Lightweght, Quiet Air, 4.6 gal. (DC040500)
- SPEEDAIRE Air Compressor (AG2-SM14-08G)
- Be Pressure Supply Stationary Electric Air Compressors