Shop All Air Circulators
This Product is Discontinued
Be Pressure Supply
Two Speed Belt Drive Drum Fan 48" (Discontinued)
Mfr # FD48B
Zoro # G8179798
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Blade Diameter 48"
- Application Air Circulator
- Includes Remote Control No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Be Pressure Supply
- MFR # FD48B
- Zoro # G8179798
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 48" |
Details
Item | Two Speed Belt Drive Drum Fan |
Application | Air Circulator |
Includes Remote Control | No |
Description
Two Speed Belt Drive Drum Fan,48 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.