Shop All Stationary Electric Air Compressors
Be Pressure Supply
Twin Tank Compressor, 4 gal., 1-Stage
Mfr # AC104
Zoro # G8179597
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 4 gal.
- HP 1 HP
- Voltage 120V
- Max. Pressure 90 psi
- Overall Height 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Be Pressure Supply
- MFR # AC104
- Zoro # G8179597
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 4 gal. |
Overall Height | 20" |
Details
HP | 1 HP |
Voltage | 120V |
Max. Pressure | 90 psi |
Free Air CFM @ Max. Pressure | 2.8 cfm |
Lubrication Type | Oil-Free |
Number of Stages | 1 |
Item | Air Compressor |
Finish | Powder Coated |
Amps | 9A |
Description
Twin Tank Compressor,4 gal.,1-Stage
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Kubota L3010 (w/ RC72-29A mid mower) Compact Tractor Replacement Belt, C140 (C140)
- LEGACY FLEXZILLA HF PLUG 1/4" BODY (LMA53640FZ-X)
- AIRTEC LUBE-SHUTTLE Mlti-Purpose Grease 14.11Oz (156400)
- DURA-ABSOLUTE TORQUE URETHANE STEEL Timing Belt, AT10US, 25 x 560mm PL, T56 (25AT10/560US)
- BE PRESSURE SUPPLY Wheeled Air Compressor, 196cc Engine (AC658HB)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 251CS80VCB23 (451CS80VCB)
- CAMPBELL HAUSFELD Compressor, Lightweght, Quiet Air, 4.6 gal. (DC040500)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 253DS80VCB46 (453DS80VCB46)
- SPEEDAIRE Elec. Air Compressor, Duplex, 10HP, 72CFM (35WC64)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX160, 20 gal, Wheeled 13.8 CFM@90PSI (MP-5520G)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545E10-P-460/3)
- Be Pressure Supply Stationary Electric Air Compressors