Shop All Stationary Electric Air Compressors
Be Pressure Supply
Industrial Air Compressor, 80 gal., 3-
Mfr # AC1080B3
Zoro # G8178678
product price: $5,912.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,912.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 3
- HP 10 HP
- Voltage 208/230/460V
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Be Pressure Supply
- MFR # AC1080B3
- Zoro # G8178678
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 78" |
Details
Phase | 3 |
HP | 10 HP |
Voltage | 208/230/460V |
Max. Pressure | 175 psi |
Free Air CFM @ Max. Pressure | 36 cfm |
Lubrication Type | Splash Lubricated |
Item | Air Compressor |
Finish | Powder Coated |
Number of Stages | 2 |
Amps | 42A |
Description
Industrial Air Compressor,80 gal.,3-
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Steel Hose Barb Ball Swivel Fitting, Connector, 3/8 Inch Swivel Barb X 1/4 Inch NPT Male End (FMBS46)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 6221372850 / QUINCY (B1SA0001190)
- CONTINENTAL Air Hose, 1/4" ID x 50 ft., Black (HZB02520-50-G)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 46'' Long x 6 Ribs Wide - 460J6 (460J6)
- BE PRESSURE SUPPLY Wheeled Air Compressor, 196cc Engine (AC658HB)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 5 HP (2340L5-V-200/3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 14 cfm (2340L5-V-230/3)
- EMAX EI 5HP Vertical Gallon 80 Gallon Air Compressor, 1 Phase (EI05V080I1)
- MEGA COMPRESSOR Mega Power Air Compressor, 80gal, 2 Stage, 1PH 208-230V w/After Cooler (MP-5080VMBA)
- BELAIRE Air Compressor, 15 HP, 120 gal., 3-Phase, Phase: 3 (4312DL)
- MI-T-M Two Stage Compressor/Generator/Welder, 6 (AGW-SH22-20M)
- Be Pressure Supply Air Compressors