Shop All Stationary Electric Air Compressors
Be Pressure Supply
Air Compressor, 80 gal., 3-Phase
Mfr # AC7580B3
Zoro # G8176858
product price: $4,407.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,407.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 3
- HP 7.5 HP
- Voltage 208/230/460V
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Be Pressure Supply
- MFR # AC7580B3
- Zoro # G8176858
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 78" |
Details
Phase | 3 |
HP | 7.5 HP |
Voltage | 208/230/460V |
Max. Pressure | 175 psi |
Free Air CFM @ Max. Pressure | 24 cfm |
Finish | Powder Coated |
Amps | 32A |
Number of Stages | 2 |
Item | Air Compressor |
Description
Air Compressor,80 gal.,3-Phase
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Seat (MC121-3)
- FESTO Plastic Tubing PUN-4X0, 75-SI (PUN-4X0,75-SI)
- PIX Belt, A/4L, 1/2 x 153 in. OC (A151)
- SENQCIA HI-MAX 12B-2 Ol Cotter Pin Type Bs RllrChn, DblStrnd, 3/4" Ptch, 12B-2Hmol, PK5 (12B-2HMOL)
- BE PRESSURE SUPPLY Wheeled Air Compressor, 196cc Engine (AC658HB)
- SPEEDAIRE Electric Air Compressor, 2 Stage, 17.3 cfm (1WD80)
- SPEEDAIRE Electric Air Compressor, 1 Stage (4ME97)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 14 cfm (2340L5-V-460/3)
- CAMPBELL HAUSFELD Compressor, Lightweght, Quiet Air, 4.6 gal. (DC040500)
- ABAC 7.5 HP 230 Volt Single Phase Two Stage 80 Gallon Horizontal Air Compressor (AB7-2180HS)
- SPEEDAIRE Air Compressor, 2 Stages, 5 HP, 3 Phase (54JK65)
- Be Pressure Supply Air Compressors