Shop All Stationary Electric Air Compressors
Be Pressure Supply
Air Compressor, 80 gal., 3-Phase
Mfr # AC5080B3
Zoro # G8176937
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,583.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 3
- HP 5 HP
- Max. Pressure 175 psi
- Overall Height 78"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Be Pressure Supply
- MFR # AC5080B3
- Zoro # G8176937
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 78" |
Details
Phase | 3 |
HP | 5 HP |
Max. Pressure | 175 psi |
Free Air CFM @ Max. Pressure | 17.5 cfm |
Number of Stages | 2 |
Item | Air Compressor |
Description
Air Compressor,80 gal.,3-Phase
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Grease Fitting, 1/8"-28BSPT CS Z3 (H2600Z3)
- SCHNEIDER ELECTRIC Remote Keypad, For Altistart 22, IP65 (VW3G22102)
- PIX V-Belt, Cogged 5/8 X 74 (5VX740)
- TRITAN Insert Ball Brng, UC, 3/4in dia, 2877.55 lb (UC204-12)
- BE PRESSURE SUPPLY Wheeled Air Compressor, 196cc Engine (AC658HB)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545E10-P-200-3)
- MEGA COMPRESSOR Mega Power Air Compressor, 80gal, 2 Stage, 1PH 208-230V w/After Cooler (MP-5080VMBA)
- CAMPBELL HAUSFELD Electric Air Compressor, 2 Stage, 24.3 cfm (CE7000)
- U.S. MOTORS Air Compressor (D5CM1K14)
- MICHELIN Wall-Mounted Air Compressor with Hose Reel, 1.5 hp (MBL-GO)
- INDUSTRIAL AIR Stationary Air Compressor, 2-Stage, Sngl P (IV5048055.01)
- Be Pressure Supply Stationary Electric Air Compressors