Shop All Stationary Electric Air Compressors
Be Pressure Supply
Air Compressor, 80 gal., 1-Phase
Mfr # AC5080B
Zoro # G8176779
product price: $2,712.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,712.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 1
- HP 5 HP
- Voltage 208/230V
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Be Pressure Supply
- MFR # AC5080B
- Zoro # G8176779
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 78" |
Details
Phase | 1 |
HP | 5 HP |
Voltage | 208/230V |
Max. Pressure | 175 psi |
Free Air CFM @ Max. Pressure | 17.5 cfm |
Item | Air Compressor |
Amps | 24A |
Number of Stages | 2 |
Finish | Powder Coated |
Description
Air Compressor,80 gal.,1-Phase
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 88A (KDRULF24L)
- ATP Coiled Air Hose Assembly, 1/4" ID x 8 ft. (TT-14-10-NB-RS-QC)
- PIX Poly Rib J Belt, 18 in. EL-4 Rib (180J4)
- DYNABRADE Gasket, 1548 (01548)
- BE PRESSURE SUPPLY Wheeled Air Compressor, 196cc Engine (AC658HB)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM, Phase - Electrical: 1 (35WC47)
- EMAX ESP 7.5HP Vertical 80 Gallon Air Compressor, 3-Phase (ESP07V080V3)
- QUINCY COMPRESSOR Belaire 6320D4, 20 HP, Duplex Compressor, 200 Gallon's, 175 PSI, 70 CFM, 3-Phase 460V (8090253447)
- CAMPBELL HAUSFELD BLUE (S) 120 Gal Horiz; 10 HP; TX0314; 3PH w mag starter; 230V (TX2113)
- EMAX EP 25HP Horizontal 120 Gallon Air Compressor, 3 Phase (EP25H120V3)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX200, 10 gal Wheeled 14.5CFM@90PSI (MP-5510G200)
- Be Pressure Supply Air Compressors