Shop All Pressure Washers
Be Pressure
P4013HJBS 4000 PSI Pressure Washer - 13HP, Honda GX Engine, Cat Pump
Mfr # B4213HSJ
Zoro # G408826728
product price: $2,345.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$2,345.99
Free 30-Day Returns
Key Features
- Net Weight 162
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Be Pressure
- MFR # B4213HSJ
- Zoro # G408826728
- UPC # 777897264227
- Country of Origin Canada
- Category Pressure Washers
Details
Item | Pressure Washer |
Net Weight | 162 |
Description
Features:
- 4000 PSI Pressure Washer - 13HP, Honda GX Engine, Cat Pump. This Pressure Washer Features Stainless Steel Framing For Corrosion Resistance This stainless steel pressure washer is powered by a commercial grade Honda GX390 gas engine with steel gas tank and low oil alertHeavy duty stainless steel frame has a wide anti-vibration rubber foot, 2mm thick tubular handle, solid welded stainless steel foot and threaded axle and bolted on tiresIndustrial CAT 67DX39G1I pump features oil sight glass, drain plug, EZ start, and low pressure chemical injectorThermal overload relief valve prevents overheatingClear bowl water filter allows easy inspectionPressure washer includes EZ grip, quick connect couplerIncludes 36 insulated lance, 5,000 PSI industrial spray gun and 50'L steel wire braided hosePressure washers feature quick connect nozzles in 0, 15 and 40° and soap nozzle13 pneumatic tires roll smooth over any surface
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Miami 9 x 9 Side Panel (169-48)
- STENS Chipper/Vac Bag 660-365 For Troy-Bilt 1909161 (660-365)
- BUTLER Cig Disposal Unit, Outdoor, 9-1/2"Wx25-1/2"Lx9-1/2"H, GY/GE (IMP44503)
- MAGNALATCH Pool and Child Safety Gate Latch (ML3TPKA)
- BE PRESSURE 4000 PSI Pressure Washer - 13HP, Honda GX Engine, General Pump (PE-4013HWPSGEN)
- BE PRESSURE 3000 PSI Electric Pressure Washer - 10HP, 220/460V, Comet FWS Pump, (B3010E34AHE)
- DELCO Medium Duty 3000 psi 5.0 gpm Hot Water Electric Pressure Washer (65044)
- DEWALT Pressure Washer (DCPW1000B)
- MI-T-M Medium Duty 3000 psi 3.9 gpm Cold Water Electric Pressure Washer (JP-3004-1ME3)
- SIMPSON Pressure Washer (60735)
- SIMPSON Pressure Washer (60825)
- Be Pressure Pressure Washers