Shop All Discharge & Suction Hoses
Be Pressure
Industrial Discharge Hose Kit, 2 Dia, 50'L, 150 PSI
Mfr # 85.400.097
Zoro # G908612005
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 50 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Be Pressure
- MFR # 85.400.097
- Zoro # G908612005
- UPC # 777897131673
- Country of Origin China
- Category Discharge & Suction Hoses
Dimensions
Length | 50 in |
Details
Item | Industrial Discharge Hose Kit |
Color | Red |
Description
Discharge hoses help draw water away from flooded areas and into desired location. Discharge hose ends easily attach to water pumps with corresponding size outputHose measures 50'L and offers a temperature range of up to 150°F.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V4051B7C03, Pressure Line, 3 micron (ZX-V4051B7C03)
- LEESON Washdown Motor, 2 HP, Face/Base, 56C Frame (119482.00)
- MAIN FILTER Hydraulic Filter, replaces PARKER 901494, 10 micron, Outside-In (MF0066252)
- BESTORQ Aftermarket GILMORE - TATGE MFG. B55 Replacement Belt, B55 (B55)
- BE PRESSURE 3in Suction Hose Kit25'LAluminum Camlock (85.400.090)
- BE PRESSURE 1in Discharge Hose Kit, 50'L, 80 PSI (85.400.084)
- BE PRESSURE Suction Hose Kit, 4 Dia, 25'L, Aluminum Camlock (85.400.091)
- BE PRESSURE 1in Suction Hose Kit25'LAluminum Camlock (85.400.088)
- NOBLES/TENNANT HOSE ASSEMBLY 57 x 1.5 BLACK SMOOTH - TWO 1.5IN SHORT CUFFS (1014026)
- CONTINENTAL 2" ID x 25 ft Discharge & Suction Hose BK/GN (GH200-25CN-G)
- ZORO SELECT 1-1/2" ID x 300 ft PVC Water Discharge Hose 200 PSI YL (45DT85)
- Be Pressure Discharge & Suction Hoses