Shop All High Pressure Spray Guns & Wands
Be Pressure
Fiberglass Telescoping Wand - 6'6 - 18'L, 1/4 Hose,
Mfr # 85.206.018L
Zoro # G409146412
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6-1/2 - 18 in
- Material Fiberglass
- Net Weight 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Be Pressure
- MFR # 85.206.018L
- Zoro # G409146412
- UPC # 777897152364
- Country of Origin China
- Category High Pressure Spray Guns & Wands
Dimensions
Length | 6-1/2 - 18 in |
Details
Item | Telescoping Wand |
Material | Fiberglass |
Net Weight | 14 |
Description
BE Pressure 85.206.018L Fiberglass Telescoping Wand - 6'6 - 18'L, 1/4 Hose. Telescoping Wand. 18', 4000 PSI, 8.0 GPM. 200°:F. Features Lever Lock.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTEREY Fish & Guano 1Qt (LG 7265)
- IPOWER 10-Pack 25 Gallon Plant Grow Bags, Tan, 10PK (GLGROWBAG25X5TANX2)
- PESTWEST USA LLC PestWest Universal Glue Boards - Black (135-000070)
- JACKS IMPORTS Slow Feed Hay Net BLACK (2093-BK)
- BE PRESSURE Belt Kit for Telescoping Wands (85.400.019)
- BE PRESSURE 20 Stainless Steel Surface Cleaner (85.403.009)
- BE PRESSURE Fiberglass Telescoping Wand, 4-Stage, 9' - 24'L, 1/4 Hose, (85.206.424L)
- BRIGGS & STRATTON Pressure Washer Gun (704311)
- MOSMATIC High Pressure Gun, 4000 PSI (29.063)
- ZORO SELECT Spray Gun, 5075 psi (MV2012)
- ZORO SELECT Extension Wand, 48 In, 6000 psi (851-0396)
- Be Pressure High Pressure Spray Guns & Wands