Shop All Trash Pumps
Be Pressure
7.0 HP 2 Water Pump 158 GPM, 210cc Powerease Engine
Mfr # WP-2070S
Zoro # G408645916
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 16 in
- Height (In.) 17 in
- Includes Strainer & Hose Bands
- Pump Body Material Aluminium
- Length (In.) 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Be Pressure
- MFR # WP-2070S
- Zoro # G408645916
- UPC # 777897146905
- Country of Origin China
- Category Trash Pumps
Dimensions
Width (In.) | 16 in |
Height (In.) | 17 in |
Length (In.) | 20 in |
Details
Includes | Strainer & Hose Bands |
Pump Body Material | Aluminium |
Description
2 Water Pump - 7.0 HP, 158 GPM, 210cc Powerease Engine
This Water Pump Is Great For General Purpose, High Pressure Transfer And Flood Recovery Applications. Water pump includes a 210cc Powerease Engine and Centrifugal Aluminum pump. Made using durable tubular steel framing with black powder coat finish for strength and safety. Max suction head of 26'. Centrifugal Aluminum Pumps have a cast iron impeller.
This Water Pump Is Great For General Purpose, High Pressure Transfer And Flood Recovery Applications. Water pump includes a 210cc Powerease Engine and Centrifugal Aluminum pump. Made using durable tubular steel framing with black powder coat finish for strength and safety. Max suction head of 26'. Centrifugal Aluminum Pumps have a cast iron impeller.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEELINE Polypropylene Lift Pump 1 Gallon Per 8 Lifts (ZE360)
- FILL-RITE Anti-Siphon Pump Kit (KIT700AS)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 90 GPM (666150-3EB-C)
- MOYNO Pump Repair Kit, Moyno (3119029000)
- BE PRESSURE 13 HP Trash Pump 4 Intake/Outlet Honda Engine, (TP-4013HM)
- BE PRESSURE 6-1/2 HP Water Pump 3 Intake/Outlet, Honda Engine (WP-3065HL)
- BE PRESSURE 6-1/2 HP Water Pump 2 Inch Intake/Outlet Honda Engine (WP-2065HL)
- BE PRESSURE 3 Trash Pump, 13HP, 286 GPM, Honda GX Engine (TP-3013HM)
- CHAMPION POWER EQUIPMENT Semi-Trash Water Pump 3", Engine Dri (100743)
- WHEELER-REX Trash Pump, 2", Honda (562000)
- DAYTON Sewage/Trash Pump, 7.5 HP (12N807)
- Be Pressure Trash Pumps