Shop All Trash Pumps
Be Pressure
6-1/2 HP Water Pump 3 Intake/Outlet, Honda Engine
Mfr # WP-3065HL
Zoro # G708645937
product price: $1,268.99
/ea
Free Shipping & Returns
$1,268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 16 in
- Includes Strainer & Clamps
- Length (In.) 20 in
- Pump Body Material Aluminium
- Height (In.) 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Be Pressure
- MFR # WP-3065HL
- Zoro # G708645937
- UPC # 777897146899
- Country of Origin China
- Category Trash Pumps
Dimensions
Width (In.) | 16 in |
Length (In.) | 20 in |
Height (In.) | 17 in |
Details
Includes | Strainer & Clamps |
Pump Body Material | Aluminium |
Description
Industrial Water/Trash Pump BE Pressure 3 Commercial water transfer pump was built to move large volumes of water while smooth running and long lasting. Used for draining a pool, Irrigating lawn, filling or emptying resevoirs, emptying a flooded basement and much more in no time. Our pump has a 3-Inch MNPT intake & 3-inch outlet connection. It is run by a strong Honda GX200 engine and has a max flow of 264 GPM. Discharge Hose Kits Sold Seperately.
- GX200 Honda Engine 6.5
- Recoil Start
- Fuel Tank Capacity, 0.82. GAL. 3.1L
- 3 Intake Connection MNPT
- 3 Outlet Connection MNPT
- 264 GPM
- Centrifugal Aluminum Pump
- Heavy Duty Cast Iron Impeller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO Quick Connect Kit, 117 psi, 3/8in, 1/2in. D (94-897-00-SS)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 14 GPM (PD05P-ARS-PTT-B)
- HEDLAND Flowmeter, 3/4 MNPT, 1-16 GPM (H625-016-R)
- TACO Hydronic Circulating Pump, 1/20 hp, 110V/120V, 1 Phase, Flange Connection (VT2218-HY2-FC1A00)
- BE PRESSURE 13 HP Trash Pump 4 Intake/Outlet Honda Engine, (TP-4013HM)
- BE PRESSURE 6-1/2 HP Water Pump 2 Inch Intake/Outlet Honda Engine (WP-2065HL)
- BE PRESSURE 7.0 HP 2 Water Pump 158 GPM, 210cc Powerease Engine (WP-2070S)
- BE PRESSURE 3 Trash Pump, 13HP, 286 GPM, Honda GX Engine (TP-3013HM)
- DAYTON Sewage/Trash Pump, 10 HP (12N808)
- GLOBAL INDUSTRIAL 7HP Portable Gasoline Water Pump, 2 Intake/Outlet (761202)
- TSURUMI 2 in. 1/2 HP Submersible Trash Pump (HS2.4S-62 (115V))
- Be Pressure Trash Pumps