Shop All Pressure Washers
Be Pressure
4000 PSI Pressure Washer - 13HP, Honda GX Engine, General Pump
Mfr # PE-4013HWPSGEN
Zoro # G508826772
product price: $3,105.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$3,105.99
Free 30-Day Returns
Key Features
- Net Weight 165
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Be Pressure
- MFR # PE-4013HWPSGEN
- Zoro # G508826772
- UPC # 777897105698
- Country of Origin Canada
- Category Pressure Washers
Details
Net Weight | 165 |
Item | Pressure Washer |
Description
Features:
- . This Pressure Washer Features Stainless Steel Framing For Corrosion Resistance This stainless steel pressure washer is powered by a commercial grade Honda GX390 gas engine with steel gas tank and low oil alertHeavy duty stainless steel frame has a wide anti-vibration rubber foot, 2mm thick tubular handle, solid welded stainless steel foot and threaded axle and bolted on tiresIndustrial General EZ4040 pump features oil sight glass, drain plug, EZ start, adjustable unloader, external bypass and low pressure chemical injectorThermal overload relief valve prevents overheatingClear bowl water filter allows easy inspectionPressure washer includes EZ grip, quick connect couplerIncludes 36 insulated lance, 5,000 PSI industrial spray gun and 50'L steel wire braided hosePressure washers feature quick connect nozzles in 0, 15 and 40° and soap nozzle13 pneumatic tires roll smooth over any surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Tube Nut-Steel-3/16 In Flare Fitting, 490-296 (490-296)
- BUYERS PRODUCTS ROLL TARP UNIVERSAL JOINT (3001894)
- AMERICAN BRASS CRD-SPRY-SL3000N-A RV Kitchen Faucet w Trumpet Spout Pull-Down Sprayer&Single Lever Handle-Repl. (CRD-SPRY-SL3000N-A)
- GE GE Industrial Solutions U013CP RV Power Outlet, 30 A, 3R (U013CP)
- BE PRESSURE 3000 PSI Electric Pressure Washer - 10HP, 220/460V, Comet FWS Pump, (B3010E34AHE)
- BE PRESSURE P4013HJBS 4000 PSI Pressure Washer - 13HP, Honda GX Engine, Cat Pump (B4213HSJ)
- BE PRESSURE SUPPLY Electric Pressure Washer, 1500 psi, 1.5 (P1515EPNW)
- CAM SPRAY Heavy Duty 4000 psi Cold Water Gas Pressure Washer (4000HXS)
- MI-T-M Medium Duty 2500 psi 2.5 gpm Hot Water Gas Pressure Washer (GPH-2500-0GMM)
- SIMPSON Aluminum Water Blaster 49State 4200 PSI at 40 GPM HONDA GX390 (ALWB60828)
- MI-T-M Medium Duty 2400 psi 2.6 gpm Hot Water Gas Pressure Washer (GH-2403-0GAH)
- Be Pressure Pressure Washers