Shop All Discharge & Suction Hoses
Be Pressure
3in Suction Hose Kit25'LAluminum Camlock
Mfr # 85.400.090
Zoro # G108645940
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Length 25 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Be Pressure
- MFR # 85.400.090
- Zoro # G108645940
- UPC # 777897140651
- Country of Origin China
- Category Discharge & Suction Hoses
Dimensions
Length | 25 in |
Details
Item | Suction Hose Kit |
Tube Material | Aluminum |
Color | Green |
Description
Hose measures 25'L. Suction hoses help take water into water pump for flood recovery and water transport applications. Suction hose includes one camlock end for water pump attachment and a strainer end for water intake. Nylon Ends are available for use with Nylon Transfer Pumps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Power-Wedge Cog-Belt Heavy Duty V-Belt, 5V Section, 5/8 in W Top, 88.5 in L Outside, 17/32 in THK (5VX880)
- PRINCE Relief Valve, 1/2 In NPT Port (RD1850H)
- GATES Tri-Power Belts, BX26 (BX26)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 27A (KDRC3H)
- BE PRESSURE Industrial Discharge Hose Kit, 2 Dia, 50'L, 150 PSI (85.400.097)
- BE PRESSURE 1in Discharge Hose Kit, 50'L, 80 PSI (85.400.084)
- BE PRESSURE Suction Hose Kit, 4 Dia, 25'L, Aluminum Camlock (85.400.091)
- BE PRESSURE 1in Suction Hose Kit25'LAluminum Camlock (85.400.088)
- EAGLE Green PVC Suction Hose, 3"x20 ft. (A007-0489-1620)
- KURIYAMA 4" ID x 100 ft PVC Water Suction Hose 55 PSI Clear/BL (45DU68)
- CONTINENTAL Water Suction Hose, 2" ID x 50 ft. (SP200-50-G)
- Be Pressure Discharge & Suction Hoses