Shop All Camlock Fittings
Be Pressure
3in Aluminum Camlock Fitting, Male Barb x Male Coupler Thread
Mfr # 90.394.300
Zoro # G708596079
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Coupler Size 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Be Pressure
- MFR # 90.394.300
- Zoro # G708596079
- UPC # 777897135459
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 3 |
Details
Body Material | Aluminum |
Description
Camlocks are made of lightweight, durable aluminum. Camlock ends help easily attach hoses and tubing to water pumps. Dust Caps & Plugs help seal intake and outlet openings on water pumps and hoses for closure when not in use. Seals out leaks and prevents debris and materials from entering pump.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Gate Valves, Socket/Thread, 3/4" Size (4371003580)
- PARKER Fitting, 1-1/8", Brass, MNPT (76RB-3/4-6)
- HYDRA-ZORB Insulation Clamp, 7/8" OD x 1/2" Wall, 7-Series for Elastomeric (724087)
- JOHN GUEST Push-to-Connect Union Elbow, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI-0316-S)
- BE PRESSURE 1in Aluminum Camlock Fitting, Male Coupler x MPT Thread (90.395.100)
- BE PRESSURE 1in Aluminum Camlock Fitting, Male Coupler x FPT Thread (90.390.100)
- BE PRESSURE 2in Aluminum Camlock Fitting, Male Coupler x FPT Thread (90.390.200)
- BE PRESSURE 1-1/2in Aluminum Camlock Fitting, Male Coupler x MPT Thread (90.395.112)
- BE PRESSURE 1-1/2in Polypropylene Camlock Fitting, Male Coupler x MPT Thread (90.725.112)
- BE PRESSURE 2in Aluminum Camlock Fitting, Male Barb x Female Coupler Thread (90.392.200)
- BE PRESSURE SUPPLY 2" Aluminum Camlock Fitting - Male Coupler x FPT Thread (90.390.200)
- Be Pressure Fittings