Shop All Camlock Fittings
Be Pressure
3in Aluminum Camlock Fitting, Male Barb x Female Coupler Thread
Mfr # 90.392.300
Zoro # G608596063
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Coupler Size 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Be Pressure
- MFR # 90.392.300
- Zoro # G608596063
- UPC # 777897135435
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 3 |
Details
Body Material | Aluminum |
Description
Camlocks are made of lightweight, durable aluminum. Camlock ends help easily attach hoses and tubing to water pumps. Dust Caps & Plugs help seal intake and outlet openings on water pumps and hoses for closure when not in use. Seals out leaks and prevents debris and materials from entering pump.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE BATHCOCK COUPLING CHROME (011746)
- ANVIL FNPT, Malleable Iron Tee, Class 150 (0310029608)
- CAMPBELL 1-1/4" FNPT Lead Free Bronze Spring Foot Valve (4102E)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 1 in x 1 in x 3/4 in Pipe Size (402131)
- BE PRESSURE 2in Polypropylene Camlock Fitting, Male Coupler x FPT Thread (90.737.040)
- BE PRESSURE 2in Aluminum Camlock Fitting, Male Coupler x FPT Thread (90.390.200)
- BE PRESSURE 2in Polypropylene Camlock Fitting, Female Coupler x FPT Thread (90.737.240)
- BE PRESSURE 1in Polypropylene Camlock Fitting, Female Coupler x FPT Thread (90.723.100)
- BE PRESSURE 1-1/4in Aluminum Camlock Fitting, Female Coupler x FPT Thread (90.393.114)
- BE PRESSURE 1-1/2in Polypropylene Camlock Fitting, Male Coupler x MPT Thread (90.725.112)
- DIXON Cam and Groove, Coupler x MNPT 3/4", SS (75-B-SS)
- Be Pressure Camlock Fittings