Shop All Camlock Fittings
Be Pressure
3in Aluminum Camlock Fitting, Dust Cap Thread
Mfr # 90.396.300
Zoro # G408596058
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Coupler Size 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Be Pressure
- MFR # 90.396.300
- Zoro # G408596058
- UPC # 777897135473
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 3 |
Details
Body Material | Aluminum |
Description
Camlocks are made of lightweight, durable aluminum. Camlock ends help easily attach hoses and tubing to water pumps. Dust Caps & Plugs help seal intake and outlet openings on water pumps and hoses for closure when not in use. Seals out leaks and prevents debris and materials from entering pump.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Tubing, Beverage, Light Blue, Polyethylene (FXAG4-6X25)
- ZORO SELECT 3/4", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H624)
- JONES STEPHENS 1-1/8ID X 1/2 X 6 FT WALL DBL SEAL RUBBER PIPE INSULATION, PK25(150 FT) (I81118)
- ZORO SELECT PVC Elbow, 90 Degrees, Low Heel Inlet, Hub, 3 in x 3 in x 2 in Pipe Size (1CNX8)
- BE PRESSURE 3in Aluminum Camlock Fitting, Female Coupler x FPT Thread (90.393.300)
- BE PRESSURE 2in Aluminum Camlock Fitting, Male Coupler x FPT Thread (90.390.200)
- BE PRESSURE 3in Aluminum Camlock Fitting, Male Coupler x FPT Thread (90.390.300)
- BE PRESSURE 2in Polypropylene Camlock Fitting, Female Coupler x FPT Thread (90.737.240)
- BE PRESSURE 1in Polypropylene Camlock Fitting, Male Barb x Female Coupler Thread (90.722.100)
- BE PRESSURE 1in Aluminum Camlock Fitting, Female Coupler x MPT Thread (90.391.100)
- DIXON Cam and Groove Coupling, 6", 316 SS (600-DL-SS)
- Be Pressure Fittings