Shop All Trash Pumps
Be Pressure
3 Trash Pump, 13HP, 286 GPM, Honda GX Engine
Mfr # TP-3013HM
Zoro # G108622415
Free Shipping & Returns
$2,625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 26 in
- Pump Body Material Aluminium
- Includes Strainer & Hose Bands
- Height (In.) 22 in
- Width (In.) 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Be Pressure
- MFR # TP-3013HM
- Zoro # G108622415
- UPC # 777897155693
- Country of Origin Taiwan, Province of China
- Category Trash Pumps
Dimensions
Length (In.) | 26 in |
Height (In.) | 22 in |
Width (In.) | 19 in |
Details
Pump Body Material | Aluminium |
Includes | Strainer & Hose Bands |
Description
Includes a Honda GX240 Oil Alert engine and Centrifugal Aluminum pump. Made using durable tubular steel framing with black powder coat finish for strength and safety. Max suction head of 26'. Trash Pumps with 3 and 4 intake can pump out solid materials up to 1 diameter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUID-O-TECH Pump, 3/8" NPTF, 64 Max. GPH, Brass, Bypass (PA 1501)
- BELL & GOSSETT Cast Iron Flange, 1-1/2 in., Pk2 (101207)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (PD03P-ARS-PAA)
- LIQUIDYNAMICS Oil Pump, 3-3/4" Air Motor, Cap. 330 gal. (TOB27R50ENQRAFR2)
- BE PRESSURE 13 HP Trash Pump 4 Intake/Outlet Honda Engine, (TP-4013HM)
- BE PRESSURE 6-1/2 HP Water Pump 3 Intake/Outlet, Honda Engine (WP-3065HL)
- BE PRESSURE 7.0 HP 2 Water Pump 158 GPM, 210cc Powerease Engine (WP-2070S)
- BE PRESSURE 6-1/2 HP Water Pump 2 Inch Intake/Outlet Honda Engine (WP-2065HL)
- DAYTON Sewage/Trash Pump, 10 HP (12N808)
- AFTERMARKET 2 12hp 120v Submersible Trash Pump (KMMST2051-KM)
- DAYTON Sewage/Trash Pump, 3 HP (4YU36)
- Be Pressure Trash Pumps