Shop All Camlock Fittings
Be Pressure
2in Polypropylene Camlock Fitting, Female Coupler x MPT Thread
Mfr # 90.737.300
Zoro # G408596065
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Coupler Size 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Be Pressure
- MFR # 90.737.300
- Zoro # G408596065
- UPC # 777897131307
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 2 |
Details
Body Material | Polypropylene |
Description
These Camlock fittings are made of impact resistant polypropylene that is great for nylon transfer pumps and general purpose water pumps. Camlock ends help easily attach hoses and tubing to water pumps. Dust Caps & Plugs help seal intake and outlet openings on water pumps and hoses for closure when not in use. Seals out leaks and prevents debris and materials from entering pump.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAREX Carex FGB302C00000 5 x 15 x 16 in. Raised Toilet Seat (FGB302C00000)
- HAYWARD FLOW CONTROL 2", Threaded, Clear PVC, Y Strainer, 150 psi (YS00200T)
- ZORO SELECT 2" MNPT x 4 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNI19)
- ARMACELL 2-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (DGS21812)
- BE PRESSURE 3in Aluminum Camlock Fitting, Female Coupler x FPT Thread (90.393.300)
- BE PRESSURE 1in Aluminum Camlock Fitting, Female Coupler x MPT Thread (90.391.100)
- BE PRESSURE 1-1/4in Aluminum Camlock Fitting, Female Coupler x FPT Thread (90.393.114)
- BE PRESSURE 2in Polypropylene Camlock Fitting, Female Coupler x FPT Thread (90.737.240)
- BE PRESSURE 3in Aluminum Camlock Fitting, Male Coupler x FPT Thread (90.390.300)
- BE PRESSURE 1in Polypropylene Camlock Fitting, Male Barb x Female Coupler Thread (90.722.100)
- DIXON Type-C Cam and Groove Coupler, 5 in Nominal, Female Coupler x Hose Shank End Style, Aluminum (500-C-AL)
- Be Pressure Fittings