Shop All Camlock Fittings
Be Pressure
2in Aluminum Camlock Fitting, Male Coupler x FPT Thread
Mfr # 90.390.200
Zoro # G508596033
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Coupler Size 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Be Pressure
- MFR # 90.390.200
- Zoro # G508596033
- UPC # 777897135336
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 2 |
Details
Body Material | Aluminum |
Description
Camlocks are made of lightweight, durable aluminum. Camlock ends help easily attach hoses and tubing to water pumps. Dust Caps & Plugs help seal intake and outlet openings on water pumps and hoses for closure when not in use. Seals out leaks and prevents debris and materials from entering pump.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST GARDEN Poly Full Flow Y-Connector Hose Shutoff Valve (39017)
- ANVIL Beam Clamp, Tong w/Eyenut, 1"Rod Size (500213251)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (LR19183)
- DIXON Pipe Fitting, Carbon Steel, 3 in Nominal, NPT End Style, Domestic (PN3000)
- BE PRESSURE 3in Aluminum Camlock Fitting, Female Coupler x FPT Thread (90.393.300)
- BE PRESSURE 1in Aluminum Camlock Fitting, Male Coupler x FPT Thread (90.390.100)
- BE PRESSURE 3/4in Aluminum Camlock Fitting, Male Coupler x FPT Thread (90.390.034)
- BE PRESSURE 2in Polypropylene Camlock Fitting, Female Coupler x FPT Thread (90.737.240)
- BE PRESSURE 3in Aluminum Camlock Fitting, Male Coupler x FPT Thread (90.390.300)
- BE PRESSURE 3/4in Aluminum Camlock Fitting, Male Coupler x MPT Thread (90.395.034)
- BANJO Cam and Groove Coupling, 1 1/2 in Coupling Size, 1 1/2 in House Fitting Size, 4 3/4 in Length (150C)
- Be Pressure Fittings