Shop All Camlock Fittings
Be Pressure
2in Aluminum Camlock Fitting, Male Barb x Male Coupler Thread
Mfr # 90.394.200
Zoro # G508596101
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Coupler Size 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Be Pressure
- MFR # 90.394.200
- Zoro # G508596101
- UPC # 777897135374
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 2 |
Details
Body Material | Aluminum |
Description
Camlocks are made of lightweight, durable aluminum. Camlock ends help easily attach hoses and tubing to water pumps. Dust Caps & Plugs help seal intake and outlet openings on water pumps and hoses for closure when not in use. Seals out leaks and prevents debris and materials from entering pump.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Reducing Adapter, Steel, 3/4 x 1/2 in (3/4 X 1/2 PTR-S)
- WATTS Repair Kit, Watts Series 007, 3/4 to 1 In (007 3/4 - 1 1st Check Kit)
- CONTINENTAL Coupler with Locking Arms, 2 x 2In, 250psi (B200AL)
- LEGEND VALVE 1-1/4" GALVANIZED TEE (352-156C)
- BE PRESSURE 2in Aluminum Camlock Fitting, Female Coupler x FPT Thread (90.393.200)
- BE PRESSURE 1in Aluminum Camlock Fitting, Male Coupler x FPT Thread (90.390.100)
- BE PRESSURE 2in Polypropylene Camlock Fitting, Female Coupler x MPT Thread (90.737.300)
- BE PRESSURE 3in Aluminum Camlock Fitting, Female Coupler x FPT Thread (90.393.300)
- BE PRESSURE 3in Aluminum Camlock Fitting, Dust Plug Thread (90.397.300)
- BE PRESSURE 3/4in Aluminum Camlock Fitting, Male Coupler x FPT Thread (90.390.034)
- ZORO SELECT Coupler, Female, 1 In (3LW94)
- Be Pressure Camlock Fittings