Shop All Camlock Fittings
Be Pressure
2in Aluminum Camlock Fitting, Female Coupler x FPT Thread
Mfr # 90.393.200
Zoro # G608596049
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Coupler Size 2
- Width 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Be Pressure
- MFR # 90.393.200
- Zoro # G608596049
- UPC # 777897135367
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 2 |
Width | 9/16 in |
Details
Body Material | Aluminum |
Description
Camlocks are made of lightweight, durable aluminum. Camlock ends help easily attach hoses and tubing to water pumps. Dust Caps & Plugs help seal intake and outlet openings on water pumps and hoses for closure when not in use. Seals out leaks and prevents debris and materials from entering pump.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Flex924 24 in. x 1.5 in. Flexible Bath Waste w-PresFlo Stopper and Innovator Overflow, Bronze (FLEX924-PF-PVC-BZ)
- TOTO Mixing Valve, 2-53/64" Size, Chrome (TLM10)
- LEGEND VALVE 3/4" T-545 IPS SILLCOCK (107-404)
- PARGRIP Union Elbow, PFA, PTFE, ETFE, Comp, 3/4In (GEC-12)
- BE PRESSURE 1-1/2in Aluminum Camlock Fitting, Male Coupler x MPT Thread (90.395.112)
- BE PRESSURE 2in Aluminum Camlock Fitting, Male Barb x Female Coupler Thread (90.392.200)
- BE PRESSURE 1-1/2in Polypropylene Camlock Fitting, Male Coupler x MPT Thread (90.725.112)
- BE PRESSURE 4in Aluminum Camlock Fitting, Male Coupler x FPT Thread (90.390.400)
- BE PRESSURE 3in Aluminum Camlock Fitting, Male Coupler x FPT Thread (90.390.300)
- BE PRESSURE 2in Polypropylene Camlock Fitting, Female Coupler x FPT Thread (90.737.240)
- RUBBERWORX 1-1/4" PART F ALUMINUM QUICK CPL PART F ADP-MPT ALUM (RBX-F-AL-125)
- Be Pressure Fittings